Shop All Washroom Accessories
Bobrick
B29516 Satin Stainless Steel Shelf
Mfr # B295X16
Zoro # G1285376
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B295X16
- Zoro # G1285376
- UPC # 716954001436
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B29516 Satin Stainless Steel Shelf |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Description
B29516 Satin Stainless Steel Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- RINNAI Recess Box Enclosure (RGB-CTWH-4)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-62)
- LEGEND VALVE 4" GALVANIZED UNION (352-451C)
- BOBRICK B2013 Satin Stainless Steel Soap Holder (B2013)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- BOBRICK Bobrick® Folding Utility Shelf - B287 (B287)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- BOBRICK B685 Bright Stainless Steel Tissue Holder (B685)
- BOBRICK B283604 Tissue Holder (B283-604)
- INTERDESIGN iDesign Power Lock Clear Plastic Shower Basket (52420)
- Bobrick Washroom Accessories