Shop All Washroom Accessories
Bobrick
B2892 Satin Stainless Steel Tissue Holder
Mfr # B2892
Zoro # G1285227
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B2892
- Zoro # G1285227
- UPC # 716954001139
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B2892 Satin Stainless Steel Tissue Holde |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B2892 Satin Stainless Steel Tissue Holde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- SLOAN Spud Coupling F20At Cp Spud Coupling Assembly 1 1/2 (0306526)
- PARKER Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- BOBRICK Bobrick® Shower Curtain Hook - B204-1 (B204-1)
- BOBRICK B29524 Satin Stainless Steel Shelf (B295X24)
- BOBRICK B610760 Satin Stainless Steel Shower Rod (B6107X60)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- BOBRICK Bobrick® Double Robe Hook - Satin - B76727 (B76727)
- BOBRICK B2012 Satin Stainless Steel Soap Holder (B2012)
- PLUMBEREX SPECIALTY PRODUCTS Soft ADA Under-Lavatory Protector (3071WD-N)
- Bobrick Washroom Accessories