Shop All Toilet Paper Dispensers & Holders
Bobrick
B2888 Satin Stainless Steel Tissue Holder
Mfr # B2888
Zoro # G1285236
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Material Stainless Steel
- Color Silver
- Finish Satin Stainless
- Dispenser Mounting Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B2888
- Zoro # G1285236
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 4.13 in |
Dispenser Width | 5.63 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Holder |
Dispenser Material | Stainless Steel |
Color | Silver |
Finish | Satin Stainless |
Dispenser Mounting | Surface Mounted |
Description
B2888 Satin Stainless Steel Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- SC JOHNSON 109.9 fl oz (3.3 L) Grease Remover Foaming Hand Cleaner 2 PK (SJNGPF3LNA)
- GLB Super Blue Liquid Clarifier 32 oz (71205)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange (31737)
- BOBRICK Roller, Toilet Tissue (4288-9)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- BOBRICK ConturaSeries Two-Roll Tissue Dispenser, 6 1/16" x 5 15/16" x 11" (BOB 4288)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- Bobrick Toilet Paper Dispensers & Holders