Shop All Washroom Accessories
Bobrick
B26637 Satin Stainless Steel Soap Holder
Mfr # B26637
Zoro # G1285175
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B26637
- Zoro # G1285175
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B26637 Satin Stainless Steel Soap Holder |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B26637 Satin Stainless Steel Soap Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartidge Aqua/Gb (9D00089902)
- LEGEND VALVE 3/4 T5500MPNL FIP x FIP MINNEA (314-304NL)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-066-001)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- BOBRICK B211179 Satin Stainless Steel Soap Holder (B2111-79)
- BOBRICK Bobrick® Shower Curtain Hook - B204-1 (B204-1)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- BOBRICK B2043 White Shower Rod (B204-3)
- BOBRICK B2012 Satin Stainless Steel Soap Holder (B2012)
- GROHE Universal Snap Coupling 1.75 gpm Chrome (48220000)
- Bobrick Washroom Accessories