Shop All Washroom Accessories
Bobrick
B26627 Satin Stainless Steel Soap Holder
Mfr # B26627
Zoro # G1285026
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B26627
- Zoro # G1285026
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B26627 Satin Stainless Steel Soap Holder |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B26627 Satin Stainless Steel Soap Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX PEX Barb 3/4 in. x 1/2 in. Brass Female Pipe Thread Adapter (APXFA3412)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- KIPP Tube clamps base aluminum (K0477.525)
- SANI-LAV Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station (56W1)
- BOBRICK Bobrick® Double Robe Hook - Satin - B76727 (B76727)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- BOBRICK Bobrick® Shower Curtain Hook - B204-1 (B204-1)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- BOBRICK B2112 Satin Stainless Steel Soap Holder (B-2112)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- Bobrick Washroom Accessories