Shop All Washroom Accessories
Bobrick
B26607 Satin Stainless Steel Soap Holder
Mfr # B26607
Zoro # G1167015
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B26607
- Zoro # G1167015
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B26607 Satin Stainless Steel Soap Holder |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B26607 Satin Stainless Steel Soap Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRICE PFISTER Hose, Pull Out, Universal (951-0620)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P461)
- JOMAR VALVE Dielectric Union Blk Iron, FIPxFIP, 11/2" (DU)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- BOBRICK B29518 Satin Stainless Steel Shelf (B295X18)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- BOBRICK B2112 Satin Stainless Steel Soap Holder (B-2112)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- GROHE Universal Pull Out Spray Brushed Nickel (46875EN0)
- Bobrick Washroom Accessories