Shop All Washroom Accessories
Bobrick
B2112 Satin Stainless Steel Soap Holder
Mfr # B-2112
Zoro # G1284904
product price: $62.05
/ea
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B-2112
- Zoro # G1284904
- UPC # 716954500403
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B2112 Satin Stainless Steel Soap Holder |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B2112 Satin Stainless Steel Soap Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- FIROMATIC B400F 1" Npt(F) X 1" Npt(F) (B400F)
- CHICAGO FAUCET Hot And Cold Water Sink Faucet (737-RCF)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF24)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- BOBRICK B283604 Tissue Holder (B283-604)
- BOBRICK B29824 Satin Stainless Steel Shelf (B298X24)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- Bobrick Washroom Accessories