Shop All Washroom Accessories
Bobrick
B2111 Satin Stainless Steel Soap Holder
Mfr # B2111
Zoro # G1284728
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B2111
- Zoro # G1284728
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B2111 Satin Stainless Steel Soap Holder |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Description
B2111 Satin Stainless Steel Soap Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS Lead Free 2' Frost Proof Yard Hydrant, Overall Length: 4.25' (AWP00001K-2)
- ZURN Ball Valve Handle Repair Kit 3/4" (RK34-BVHD)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 BODY ONLY (203-230)
- BOBRICK B211179 Satin Stainless Steel Soap Holder (B2111-79)
- BOBRICK B2043 White Shower Rod (B204-3)
- BOBRICK Bobrick® Double Robe Hook - Satin - B76727 (B76727)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X60)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- BOBRICK Shower Curtain Hooks (204-1)
- GROHE Universal Strainer Starlight Chrome (13934000)
- Bobrick Washroom Accessories