Shop All Washroom Accessories
Bobrick
B20772 Satin Stainless Steel Shower Rod
Mfr # B207X72
Zoro # G1284807
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Concealed Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B207X72
- Zoro # G1284807
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B20772 Satin Stainless Steel Shower Rod |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Concealed Mount |
Description
B20772 Satin Stainless Steel Shower Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 40 (5P680)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- BOBRICK B283604 Tissue Holder (B283-604)
- BOBRICK B2112 Satin Stainless Steel Soap Holder (B-2112)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- BOBRICK B685 Bright Stainless Steel Tissue Holder (B685)
- BOBRICK Bobrick® Shower Curtain Hook - B204-1 (B204-1)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15101)
- Bobrick Washroom Accessories