Shop All Washroom Accessories
Bobrick
B2013 Satin Stainless Steel Soap Holder
Mfr # B2013
Zoro # G1284789
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
- Mounting Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B2013
- Zoro # G1284789
- Country of Origin United States
- Category Washroom Accessories
Details
Item | B2013 Satin Stainless Steel Soap Holder |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Mounting Type | Wall Mounted |
Description
B2013 Satin Stainless Steel Soap Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 5 Micron, 9 7/8 in H (155014-75)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436012RMC)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- GILMOUR Gilmour Mfg Brass 4-Way W/Shut-Off 44GF (2089837)
- BOBRICK B824 Satin Stainless Steel Soap Holder (B824)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X60)
- BOBRICK B2043 White Shower Rod (B204-3)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- PFISTER Deckard Paper Holder, Brushed Nickel (BPH-DA1K)
- Bobrick Washroom Accessories