No Product Image Available

Bobrick

B-9884 Adjustable Auto-Release Vandal-Resistant Clothes / Towel Hook


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a convenient place to hang things with this Bobrick hook. This handy hook is designed to hang a variety of clothing articles and towels. It is made from durable 14 gauge type 304 stainless steel with a white powder-coated finish for a sleek appearance. It boasts a 5 1/8'' footprint with sloped edges and rounded corners. The tamper-resistant design includes everything you need to secure the plate from the front with tamper-resistant mounting screws.This unit features a ligature-resistant auto-release hook with an adjustable releasing range of 0 to 25 lb. This release point is simple to adjust with a 3/32'' Allen wrench. The hook will snap down for safety if excessively loaded preventing the opportunity for potentially hazardous breakage. This unit easily mounts to the wall using the included installation hardware.Overall Dimensions:Width: 5 1/8''Depth: 7/8''Height: 5 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.