Shop All Bathroom Safety Bars and Chairs
Bobrick
B-918116R White Right-Handed Bariatric Folding Shower Seat with Legs
Mfr # 179B918116R
Zoro # G111593511
product price: $2,284.99
/ea
Free Shipping & Returns
$2,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B918116R
- Zoro # G111593511
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients are comfortable and safe with this Bobrick B-918116R white right-handed bariatric folding shower seat with legs! This seat features a tough water-resistant 3/8'' thick solid phenolic construction. Its durable zinc-plated steel tubing mounts against the wall for an unobtrusive and sturdy addition to any nursing home or hospital shower.This right-handed seat is designed to be placed on the right hand side of the shower. It features multiple slots for optimal water drainage. It includes legs to add support and stability. When mounted properly this seat can hold up to 1102 lb.Overall Dimensions:Width: 31 1/2''Depth: 22 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- BASIKS Check Valve, PVC, 2", EPDM, Socket (TBC360-200EPS-PV)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-6)
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain (FD2220-AB3)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- DELTA 3.25 L, Accessory, Towel Bar Bath Hardware Accessory, Champagne Bronze (774240-CZ)
- Bobrick Bathroom Safety Bars and Chairs