Shop All Bathroom Sink Faucets
Bobrick
B-8875 Brushed Nickel Counter-Mounted Automatic Faucet with 6 1/2'' Cast Spout
Mfr # 179B8875
Zoro # G211595002
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B8875
- Zoro # G211595002
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
From the Designer Series this Bobrick B-8875 brushed nickel counter-mounted automatic faucet lets you provide your employees and guests with the water that they need to keep their hands clean without sacrificing style! This faucet features a die-cast zinc spout and a hidden sensor lens. Combined they provide reliable and hygienic hands-free operation great for high traffic areas. Your employees and guests don't even need to touch the dispenser to get the water they need to keep their hands clean. Plus the amount that is dispensed each time the unit is activated can be easily adjusted.This patented unit uses 4 ''AA'' batteries. It may be mounted on the edge of a sink or through a counter. An in-line filter ensures clean water every time while LEED flow-rate options permit the operator to select eco-friendly flow-rates to conserve water and lower operating costs. With this ADA compliant faucet you'll get the touch-free operation you want with the upscale look your restrooms deserve.Overall Dimensions:Spout Length: 6 1/2''Faucet Width: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND Valve Angle 5/8Od X 3/8Od (190-032HC)
- PLUMB SHOP BRASSCRAFT MP 912 Flapper Chain (176-245)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8214G030)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 22)
- KOHLER Manual 4" Mount, Straight Spout Bathroom Faucet (K-400T20-5AKA-CP)
- SLOAN Battery Powered, Sensor Activated, Electronic Hand Washing Faucet for hot and cold Water Operation (3335060)
- SLOAN 3 Hole SLOAN Sensor Faucet, Polished Chrome (3362119)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome (538-MPU-DST)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- ZURN Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve (Z6915-XL-MV)
- B & K Single Handle Lav Faucet, Lever Handle, Chrome, w/Pop Up, Chrome (222-334)
- Bobrick Bathroom Sink Faucets