No Product Image Available

Bobrick

B-858 Designer Series 34 oz. Polished Chrome Counter-Mounted Automatic Liquid Soap Dispenser


product price: $990.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

From the Designer Series this Bobrick B-858 34 oz. polished chrome counter-mounted automatic liquid soap dispenser lets you provide your employees and guests with the liquid soap or antibacterial soap that they need to keep their hands clean without sacrificing style! This soap dispenser features a die-cast zinc spout and stem assembly and a translucent shatter-resistant high-density polyethylene plastic soap bottle. The 34 fl. oz. container is easy to refill with your choice of hand soaps to make sure your guests' and employees' hands are always clean.With electronic sensors for automatic dispensing this soap dispenser is a great choice for high-traffic areas! Your employees and guests don't even need to touch the dispenser to get the perfect amount of soap to keep their hands clean. The amount that is dispensed can be easily adjusted. When it's time to refill the unit has a spring-loaded 180 degree rotatable lid with concealed locking mechanism for top filling.This unit comes with a 6V AC power supply with plug. It has a 6 3/4'' long spout for easy access and may be mounted on the edge of a sink through a counter or even through an unused faucet opening in your sink. It requires a 1 3/8'' diameter opening and can be mounted in counters with a thickness up to 2''.Overall Dimensions:Overall Height: 19 15/16''Container Capacity: 34 oz.Spout Length: 6 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.