Shop All Hand Soap & Lotion Dispensers
Bobrick
B-855 Designer Series 34 oz. Brushed Nickel Counter-Mounted Automatic Liquid Soap Dispenser
Mfr # 179B855
Zoro # G111634177
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B855
- Zoro # G111634177
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
From the Designer Series this Bobrick B-855 34 oz. brushed nickel counter-mounted automatic liquid soap dispenser lets you provide your employees and guests with the liquid soap or antibacterial soap that they need to keep their hands clean without sacrificing style! This soap dispenser features a die-cast zinc spout and stem assembly and a translucent shatter-resistant high-density polyethylene plastic soap bottle. The 34 fl. oz. container is easy to refill with your choice of hand soaps to make sure your guests' and employees' hands are always clean.With electronic sensors for automatic dispensing this soap dispenser is a great choice for high-traffic areas! Your employees and guests don't even need to touch the dispenser to get the perfect amount of soap to keep their hands clean. The amount that is dispensed can be easily adjusted. When it's time to refill the unit has a spring-loaded 180 degree rotatable lid with concealed locking mechanism for top filling.This unit comes with a 6V AC power supply with plug. It has a 6 3/4'' long spout for easy access and may be mounted on the edge of a sink through a counter or even through an unused faucet opening in your sink. It requires a 1 3/8'' diameter opening and can be mounted in counters with a thickness up to 2''.Overall Dimensions:Overall Height: 19 15/16''Container Capacity: 34 oz.Spout Length: 6 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 20" Squeegee Head (77534)
- ANCHORSEAL 2 1 GAL Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2GLCLEARG)
- GLAD 13 gal Trash Bags, 1 mm, White, 45 PK (CLO78362)
- WOOD STONE 51 in Natural Fiber Brush (WS-TL-NFB-M)
- BOBRICK Manual Soap Dispenser, Foam (8236)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel (2112)
- BOBRICK Liquid Soap Dispenser (26607)
- BOBRICK Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226 (B-8226)
- BOBRICK Manual Soap Dispenser, Liquid (822)
- BOBRICK Automatic Soap Dispenser, Liquid (826)
- ALPINE INDUSTRIES Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White (431-L)
- Bobrick Hand Soap & Lotion Dispensers