Shop All Hand Soap & Lotion Dispensers
Bobrick
B-8281 SureFlo Automatic 34 oz. Counter-Mounted Foam Soap Dispenser
Mfr # 179B8281
Zoro # G011633720
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B8281
- Zoro # G011633720
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Upgrade your existing soap dispenser to a convenient hygienic option with the Bobrick B-8281 SureFlo automatic counter-mounted foam soap dispenser. Designed to fit into an existing counter hole with a diameter of 1'' this dispenser is the perfect retrofit solution for your restroom. This dispenser features a chrome-finished spout constructed from durable ABS plastic so it stands up to daily wear and tear in your heavy-traffic restroom. Additionally the polyethylene soap bottle boasts a capacity of 34 oz. minimizing refills and reducing maintenance time. Plus this dispenser is compatible with universal all-purpose bulk foam soaps.Featuring electronic sensors for automatic dispensing this dispenser employs a hands-free mechanism that reduces the spread of germs. Simply place your hands under the spout for half a second and the spout dispenses foam soap into your hands. If you want thinner or thicker foam this dispenser even includes a control dial that allows you to adjust the texture. For easy refills it has a spring-loaded 180 degree rotatable lid with a concealed locking mechanism for top-filling.This unit includes a battery pack that holds 4 D batteries sold separately. An LED light shines green when the dispenser is in use and it shines red when battery power is low. This dispenser can also be powered by an optional 6V AC adapter sold separately. This unit is designed for installation in a counter with 2'' maximum thickness. Recommended mounting location is between 6'' to 8'' from the back wall and 3'' from the rim of the sink to the center of the mounting hole.Overall Dimensions:Height: 2 15/16''Spout Length: 6 3/4''Spout Width: 2 3/4''Soap Bottle Capacity: 34 oz.Overall Height: 19 15/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY White/Blue, Plastic Trigger Sprayer (110371)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill (641454)
- AMREP Zep Commercial Cherry Bomb Hand Cleaner - 48 oz. Bottle, 4/Case - ZUCBHC484 (ZUCBHC484)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- BOBRICK Soap Dispenser (40)
- BOBRICK Soap Dispenser, Counter (B-823)
- BOBRICK Soap Dispenser (2111)
- BOBRICK Manual Soap Dispenser, Liquid (8221)
- BOBRICK Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226 (B-8226)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel (2112)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1 gal. (KT10011G)
- Bobrick Hand Soap & Lotion Dispensers