Shop All Hand Soap & Lotion Dispensers
Bobrick
B-826 Chrome Counter Mount Automatic Liquid Soap Dispenser
Mfr # 179B826
Zoro # G011633867
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179B826
- Zoro # G011633867
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Bobrick B-826 chrome counter mount automatic hand soap dispenser! Its counter mount design keeps the soap container below the counter level for a professional upscale look. Boasting an automatic dispense controlled amount this dispenser helps portion control your soap to save you money. Additionally it has an activation range of 4'' from the sensor lens to keep your patrons' and employees' hands away from the sink bowl or countertop surface for extra cleanliness. It features a durable chrome-plated plastic spout that is easy to clean and will maintain a shine to give your washrooms a clean professional look.The motor assembly and battery pack are both water resistant to withstand the high moisture environments of bathrooms. Each dispenser runs on 4 D cell batteries which are designed to last for about 100 soap refills. Help maintain your clean facility by adding this easy-to-use dispenser to your restrooms.Overall Dimensions:Spout Length: 5 3/8''Width: 2''Height above counter: 4 1/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 17", PK12 (120172)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic (42376)
- DYMON All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (19220)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2013)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2012)
- BOBRICK Bobrick® 20-oz. Liquid & Lotion Soap Dispenser - 4" Spout - B-8221 (B-8221)
- BOBRICK Soap Dispenser (2111)
- BOBRICK Automatic, Top Fill Bulk Soap Dispenser (824)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521302)
- Bobrick Hand Soap & Lotion Dispensers