Shop All Hand Soap & Lotion Dispensers
Bobrick
B-8236 Chrome Counter Mount Pump Foaming Soap Dispenser
Mfr # 179B8236
Zoro # G511634012
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B8236
- Zoro # G511634012
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Bobrick B-8236 chrome counter mount hand soap dispenser with 6'' spout! Its counter mount design keeps the soap container below the counter level for a professional upscale look. Boasting a top-filling design with integrated funnel this dispenser facilitates easy maintenance and labor savings. Additionally it's vandal-resistant because of its locking cover and spout. The durable chrome exterior is corrosion resistant and maintains a shine that will give your washrooms a clean professional look.The body and shank of this dispenser are made from high-impact-resistant ABS plastic to minimize the chance of breakage. The container is made from shatter-resistant ABS and has a 34 oz. capacity to maximize time between refills. Help maintain your clean facility by adding this easy-to-use dispenser to your restrooms.Overall Dimensions:Spout Length: 6''Height above counter: 6 1/16''Capacity: 34 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Medium Wet Mop, Blue, PK3, AWM94MB-3PK (AWM94MB-3PK)
- GLOBAL INDUSTRIAL 21 Gallon HEPA Wet Dry Vacuum, Stainless Steel (713166)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGT2)
- GENUINE JOE Acid Bowl Cleaner, Ready-To-Use Liquid (GJO99676)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, Black/Gray (40)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2012)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- BOBRICK Automatic, Top Fill Bulk Soap Dispenser (824)
- BOBRICK Counter-Mounted Soap Dispenser, 34 oz, 3" x 4" x 6", Stainless Steel (8226)
- BOBRICK Liquid Soap Dispenser (26607)
- GOJO ADX-12 1250mL Foam Soap Dispenser, Push-Style, Chrome/Black (8888-06)
- Bobrick Hand Soap & Lotion Dispensers