Shop All Hand Soap & Lotion Dispensers
Bobrick
B-8231 Chrome Counter Mount Push Button Foaming Soap Dispenser
Mfr # 179B8231
Zoro # G911633936
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B8231
- Zoro # G911633936
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Bobrick B-8231 chrome counter mount hand soap dispenser with 4'' spout! Its counter mount design keeps the soap container below the counter level for a professional upscale look. Boasting a top-filling design with integrated funnel this dispenser facilitates easy maintenance and labor savings. Additionally it's vandal-resistant because of its locking cover and spout. The durable chrome exterior is corrosion resistant and maintains a shine that will give your washrooms a clean professional look.The body and shank of this dispenser are made from high-impact-resistant ABS plastic to minimize the chance of breakage. The container is made from shatter-resistant ABS and has a 20 oz. capacity to maximize time between refills. Help maintain your clean facility by adding this easy-to-use dispenser to your restrooms.Overall Dimensions:Spout Length: 4''Height above counter: 5 1/4''Capacity: 20 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep® Stainless Steel Polish, 14 oz. Aerosol Can, 4 Cans - ZUSSTL144 (ZUSSTL144)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- IDESIGN SMALL BASKET WHITE SPA (61201)
- BOBRICK Soap Dispenser (40)
- BOBRICK Automatic, Top Fill Bulk Soap Dispenser (824)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- BOBRICK Manual Soap Dispenser, Liquid (8221)
- BOBRICK Soap Dispenser, Counter (B-823)
- BOBRICK Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226 (B-8226)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- Bobrick Hand Soap & Lotion Dispensers