No Product Image Available

Bobrick

B-823 Chrome Counter Mount Pump Foaming Soap Dispenser


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure superior hand hygiene in your establishment with this Bobrick B-823 chrome counter mount hand soap dispenser with 4'' spout! Its counter mount design keeps the soap container below the counter level for a professional upscale look. Boasting a top-filling design with integrated funnel this dispenser facilitates easy maintenance and labor savings. Additionally it's vandal-resistant because of its locking cover and spout. The durable chrome exterior is corrosion resistant and maintains a shine that will give your washrooms a clean professional look.The body and shank of this dispenser are made from high-impact-resistant ABS plastic to minimize the chance of breakage. The container is made from shatter-resistant ABS and has a 34 oz. capacity to maximize time between refills. Help maintain your clean facility by adding this easy-to-use dispenser to your restrooms.Overall Dimensions:Spout Length: 4''Height above counter: 5 1/4''Capacity: 34 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.