Shop All Hand Soap & Lotion Dispensers
Bobrick
B-8221 Deck Mounted 20 oz. Liquid Soap Dispenser
Mfr # 179B8221
Zoro # G911633882
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B8221
- Zoro # G911633882
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Use this Bobrick B-8221 deck mounted 20 oz. liquid soap dispenser to provide your employees and guests with the liquid soap lotion soap or antibacterial soap that they need to keep their hands clean! This soap dispenser is made of corrosion resistant materials including type 304 stainless steel for the piston spout and cover with the body and other components made of impact resistant ABS plastic and polyethylene. The 20 fl. oz. container is easy to refill with your choice of hand soaps to make sure your guests' and employees' hands are always clean.The spout and cover are vandal resistant and are lockable with a special mechanism and key that are included with the dispenser. For easy cleaning the spout may be rotated a full 360 degrees without damaging the internal components! This dispenser has a 4'' long spout for easy access and may be mounted on the edge of a sink through a counter or even through an unused faucet opening in your sink. It requires a 1'' diameter opening and can be mounted in counters with a thickness up to 1''.Overall Dimensions:Overall Height: 10 3/8''Container Diameter: 3 1/4''Container Capacity: 20 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 8Oz. Gas Leak Detector (851311)
- CONCROBIUM Liquid 32 OZ Mold Control, Bottle (25326CAL)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, Black/Gray (40)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel (2112)
- BOBRICK Manual Soap Dispenser, Foam (8236)
- BOBRICK Manual Soap Dispenser, Foam (823)
- BOBRICK Soap Dispenser (2112)
- BOBRICK Liquidmate Wall-Mounted Soap Dispenser (155)
- BRADLEY Soap Dispenser 32 oz, Recessed (6437-000000)
- Bobrick Hand Soap & Lotion Dispensers