Shop All Hand Soap & Lotion Dispensers
Bobrick
B-822 Deck Mounted 34 oz. Liquid Soap Dispenser
Mfr # 179B822
Zoro # G011633874
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B822
- Zoro # G011633874
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Use this Bobrick B-822 deck mounted 34 oz. liquid soap dispenser to provide your employees and guests with the liquid soap lotion soap or antibacterial soap that they need to keep their hands clean! This soap dispenser is made of corrosion resistant materials including type 304 stainless steel for the piston spout and cover with the body and other components made of impact resistant ABS plastic and polyethylene. The 34 fl. oz. container is easy to refill with your choice of hand soaps to make sure your guests' and employees' hands are always clean.The spout and cover are vandal resistant and are lockable with a special mechanism and key that are included with the dispenser. For easy cleaning the spout may be rotated a full 360 degrees without damaging the internal components! This dispenser has a 4'' long spout for easy access and may be mounted on the edge of a sink through a counter or even through an unused faucet opening in your sink. It requires a 1'' diameter opening and can be mounted in counters with a thickness up to 4''.Overall Dimensions:Overall Height: 16 3/4''Container Diameter: 3 5/16''Container Capacity: 34 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Silver 18" Stainless Steel Window Squeegee (PR450)
- FACTORY CAT SQUEEGEE SET - TAN, FITS (25-770G)
- GLOBAL INDUSTRIAL Replacement Bag For Upright Vacuums (B2328910)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- BOBRICK Manual Soap Dispenser, Foam (82316)
- BOBRICK ConturaSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, SS Satin (4112)
- BOBRICK Soap Dispenser (2112)
- BOBRICK Liquidmate Wall-Mounted Soap Dispenser (155)
- BOBRICK Soap Dispenser (40)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, White (GOJ653001)
- Bobrick Hand Soap & Lotion Dispensers