Shop All Sink Soap Dispensers
Bobrick
B-820-248 Automatic Multi-Feed Foam Soap Pump
Mfr # 179B820248
Zoro # G111673305
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B820248
- Zoro # G111673305
- Country of Origin China
- Category Sink Soap Dispensers
Description
Equip your automatic multi-feed soap dispensing system with this Bobrick B-820-248 foam soap pump. This soap pump connects to your B-820 reservoir tank to create an effective handwashing system. This model is designed specifically to dispense foam soap. It has a sanitary touch-free sensor to reduce the risk of cross-contamination between patrons.This pump features a durable spout constructed of polished chrome and 304 stainless steel. It uses a wall-mounted plastic pump with an electronic control box to dispense soap. This pump comes with easy instructions and all necessary mounting hardware. It is designed for installation on counters up to 1 1/2'' thick with a 1'' diameter counter hole. It comes with a 6V AC adapter for operation.Overall Dimensions:Width: 1 11/16''Depth: 4 13/16''Height: 6 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1.5X3.5-304)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1/2 in x 1 in Pipe Size (401124)
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- BOBRICK DISPENSER, SOAP(34 OZ, 6"SPT) for Bobrick - Part# B8226 (B8226)
- BOBRICK DISPENSER, SOAP(34 OZ, 4"SPT) for Bobrick - Part# B822 (B822)
- MOEN Spot Resist Stainless (3942SRS)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- DELTA Soap/Lotion, Dispenser (RP50781SP)
- HIGHBOY Midnight Soap/Lotion Pump (HI29243)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- Bobrick Sink Soap Dispensers