Shop All Hand Dryers
Bobrick
B-750 AirCraft ADA No-Touch Recessed Hand Dryer - 115V 2300W
Mfr # 179B750115
Zoro # G611581438
product price: $1,915.99
/ea
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B750115
- Zoro # G611581438
- Country of Origin China
- Category Hand Dryers
Description
Allow employees and customers to dry their hands quickly and efficiently with this Bobrick B-750 AirCraft ADA recessed hand dryer! Featuring an infrared sensor for sanitary no-touch operation this hand dryer has a dynamically balanced single inlet centrifugal fan that blows warm air at 150 cfm.This hand dryer has a coiled nickel-chrome heating element with a thermal overload switch for added safety as well as a one-piece cast iron cover with a white vitreous enamel finish designed to prevent vandalism. This unit mounts to the wall in a rust-resistant 16 gauge steel recessed mounting box and it meets the standards set forth by the ADA for accessible design.With a universal 1/10 hp 6200 RPM motor this hand dryer operates powerfully at 115V 2300W and 20 amps.Overall Dimensions:Left to Right: 15 1/4''Front to Back: 4''Height: 11 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank Cover, 18 x 8 1/2 x 2 1/8 in (K-1138565-0)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- GC VALES S211Gf02N5Dg4 120V 1/2" Npt. (S211GF02N5)
- ZORO SELECT Female Socket, Cast Iron Cleanout (228562)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- BOBRICK Compact Automatic Hand Dryer, 115V, Gray (710)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- Bobrick Hand Dryers