No Product Image Available

Bobrick

B-7188 Quiet-Dry Series TerraDry Surface-Mounted HRect


product price: $1,129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offer customers and employees a clean and efficient restroom with the Bobrick B-7188 QuietDry TerraDry surface-mounted hand dryer. This unit features an infrared sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This eliminates the need for paper towels ensures sanitation and saves electricity. The electronic sensor also has an automatic shutoff after 90 seconds for increased safety and efficiency. The coiled Nichrome heating element is protected by an integral automatic thermal overload device and located on the fan inlet to prevent hotspots and deter vandals. The air inlet opening also includes a vandal-resistant grille.This dryer features a quiet but powerful thermally-protected 1/7 hp motor. It has a sound pressure level of 70 dB at a distance of 39'' for quiet operation and is equipped with four 19/32'' diameter mounting holes and one 7/8'' diameter hole for between-wall wiring. The dryer cover is die-cast aluminum with a sleek chrome finish and is secured to the mounting base with two concealed recessed hex screws. This dryer requires a 208/240V electrical connection.Overall Dimensions:Left to Right: 10 3/16''Front to Back: 3 15/16''Height: 13 13/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.