Shop All Hand Dryers
Bobrick
B-7180 Quiet-Dry Series TerraDry Surface-Mounted HRect
Mfr # 179B7180230
Zoro # G111594921
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B7180230
- Zoro # G111594921
- Country of Origin China
- Category Hand Dryers
Description
Offer customers and employees a clean and efficient restroom with the Bobrick B-7180 QuietDry TerraDry surface-mounted hand dryer. This unit features an infrared sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This eliminates the need for paper towels ensures sanitation and saves electricity. The electronic sensor also has an automatic shutoff after 90 seconds for increased safety and efficiency. The coiled Nichrome heating element is protected by an integral automatic thermal overload device and located on the fan inlet to prevent hotspots and deter vandals. The air inlet opening also includes a vandal-resistant grille.This dryer features a quiet but powerful thermally-protected 1/7 hp motor. It has a sound pressure level of 70 dB at a distance of 39'' for quiet operation and is equipped with four 19/32'' diameter mounting holes and one 7/8'' diameter hole for between-wall wiring. The dryer cover is die-cast aluminum with a white epoxy finish and is secured to the mounting base with two concealed recessed hex screws. This dryer requires a 208/240V electrical connection.Overall Dimensions:Left to Right: 10 3/16''Front to Back: 3 15/16''Height: 13 13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- BRADLEY Cap Liner (269-1379GR)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in. L (16PL-CA11-0180-11D-38D)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- BOBRICK Compact Automatic Hand Dryer, 115V, Gray (710)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- GLOBAL INDUSTRIAL High Velocity Vertical Hand Dryer, Touch Free, 750W, 110-120V (640955)
- Bobrick Hand Dryers