Shop All Hand Dryers
Bobrick
B-7125 InstaDry No-Touch Surface-Mounted Hand Dryer - 110-240V; 202-213W
Mfr # 179B7125
Zoro # G911513405
product price: $1,266.99
/ea
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B7125
- Zoro # G911513405
- Country of Origin China
- Category Hand Dryers
Description
Allow employees and customers to dry their hands quickly and efficiently with this Bobrick B-7125 InstaDry surface mounted hand dryer! Featuring an infrared sensor for sanitary no-touch operation this hand dryer has an energy efficient 12 second drying cycle with a motor that operates at 40000 RPM. Which makes it perfect for venues with heavy traffic such as stadiums transportation hubs and restaurants. This hand dryer will stand the test of time in your busy restaurant lasting over 7500 hours.This hand dryer has a built in safety switch that will shut off after 85 seconds if an inanimate object is placed across the air-outlet opening. Multiple units can be installed on the same circuit breaker because this unit consumes very little power. It is constructed of an 18 gauge type 304 stainless steel cover with a satin finish. This slim designed unit only projects 3 7/8'' from the wall and it meets the standards set forth by the ADA for accessible design. This hand dryer requires a 110-240V electrical connection for operation.Overall Dimensions:Left to Right: 12 5/8''Front to Back: 3 7/8''Height: 10 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (EPXVT123838C)
- GROHE Universal Pull Out Spray Starlight Chrom (46592000)
- JONES STEPHENS Icemaker Connector, 84", Flex 1/4" OD, SS (S04232)
- RIDGID Tubing Cutter, CPVC, PEX, PE, PB (PC-1375 ML)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- BOBRICK Compact Automatic Hand Dryer, 115V, Gray (710)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-H-110-120V)
- Bobrick Hand Dryers