Shop All Hand Dryers
Bobrick
B-710 CompacDryer No-Touch Surface Mount Hand Dryer - 115V 1725W
Mfr # 179B710115
Zoro # G311590709
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B710115
- Zoro # G311590709
- Country of Origin China
- Category Hand Dryers
Description
Allow employees and customers to dry their hands quickly and efficiently with this Bobrick B-710 CompacDryer surface mount hand dryer! Featuring an infrared sensor for sanitary no-touch operation this hand dryer has a dynamically balanced 5 15/64'' diameter centrifugal fan with multiple metallic vanes and it blows warm air at 90 cfm.This hand dryer has a coiled nickel-chrome heating element with a thermal overload switch for added safety as well as a gray fire-retardant molded ABS cover. This unit mounts to the wall with a 5/64'' thick fire-retardant gray plastic mounting base.With a brushless 2500 RPM external rotor motor this hand dryer operates powerfully at 115V 1725W and 15 amps.Overall Dimensions:Left to Right: 10 13/16''Front to Back: 5 3/16''Height: 10 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 4" (TSW-4)
- NVENT CADDY Clevis Hanger, 3 In, 1130 lb Max Load (4010300EG)
- AMERICAN STANDARD Flapper, Toilet, Silicone (7381008-400.0070A)
- THRIFCO PLUMBING Adjustable Telescoping Basin Wrench 9 Inch -15 Inch (4402340)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- BOBRICK Compact Automatic Hand Dryer, 115V, Gray (710)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- SANIFLOW OPTIMA HAND DRYER - WHITE (M99A-UL)
- Bobrick Hand Dryers