Shop All Wall Shelving
Bobrick
B-683X24 24'' Surface-Mounted Toiletry Shelf with Bright Polished Finish
Mfr # 179B683X24
Zoro # G711397472
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B683X24
- Zoro # G711397472
- Country of Origin China
- Category Wall Shelving
Description
Provide convenient storage with this Bobrick B-683X24 24'' surface-mounted toiletry shelf! This shelf has a tough 22-gauge stainless steel construction. It features a bright polish finish for a professional and appealing appearance in any office warehouse or healthcare facility.**Install this shelf in any bathroom to provide the user with a convenient location to set down personal items or store bathroom essentials such as soap lotion and medication. It secures to the wall with a concealed 16-gauge stainless steel wall plate making it a superior sturdy option for your establishment. The all-welded construction provides reliability and durability as you use this shelf to hold a number of items.**Overall Dimensions:*Width: 26''*Shelf Width: 24''*Depth: 5 3/4''*Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW93)
- CON-TACT BRAND Duraliner Ribbed Shelf Liner, Clear 24"x10Ft., PK6 (10F-CL8M01-06)
- ZORO SELECT 12-3/16 in Dia Tear Tab Pail Lid, White, 1-3/16 in H (ROP2100CVR-TT-W)
- AKRO-MILS Connecting S Hooks, PK8 (AWSHOOK8PK)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1824-SG)
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- DESIGNS OF DISTINCTION 10" x 36" Contemporary Floating Shelf, White Oak (01MFL103610WK1)
- ALATERRE FURNITURE Pomona 36"H Metal and Solid Wood Wall Shelf (AMBA5520)
- KNAPE & VOGT Shelf Prefinished12X36In Wlnut (1980 W 12X36)
- Bobrick Wall Shelving