Shop All Bathroom Safety Bars and Chairs
Bobrick
B-68137.99 Stainless Steel Two-Wall Toilet Compartment Grab Bar
Mfr # 179B6813799
Zoro # G611633793
product price: $311.99
/ea
Free Shipping & Returns
$311.99
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
- Brand Bobrick
- MFR # 179B6813799
- Zoro # G611633793
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients and residents with limited mobility stay safe with this Bobrick B-68137.99 stainless steel two-wall toilet compartment grab bar with satin peened finish! Great for hospitals or nursing homes install this grab bar in every bathroom to assist with those who may struggle to stand up or sit down. Its innovative angular design fits around the toilet to provide added assistance to those in need.This bar is made of durable 18-gauge stainless steel and mounts on to sturdy stainless steel concealed mounting flanges. Its 1 1/2'' diameter is comfortable for users to grab and hold with ease. When properly installed this bar can support up to 900 lb.Overall Dimensions:Length: 54''Depth: 36''Diameter: 1 1/2''
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
- ZORO SELECT PVC Union, Socket x Socket, 4 in Pipe Size (897-040)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 8" Size (TTMP-8WF)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- VIVE HEALTH Compact Toilet Safety Rail (LVA1055)
- Bobrick Bathroom Safety Bars and Chairs