Shop All Bathroom Safety Bars and Chairs
Bobrick
B-6806X12 12'' Handicapped Restroom Grab Bar with Snap Flange
Mfr # 179B6806X12
Zoro # G911593728
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B6806X12
- Zoro # G911593728
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Provide optimal comfort and accessibility to your patrons in your venue's restroom with this Bobrick B-6806X12 12'' stainless steel grab bar with snap flange. Constructed of 18-gauge type 304 satin-finish stainless steel tubing this grab bar ensures durability and corrosion resistance. With the ability to support up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. This bar comes with a snap on cover to conceal the 1/8'' thick stainless steel mounting flange. The cover is 22-gauge type 304 stainless steel with satin finish 3 1/4'' in diameter. ADA Compliant this grab bar is handicapped accessible making it usable for all guests.Overall Dimensions:Length: 12''Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 S514NL FLANGE SILLCOCK-SWT (107-182NL)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N010014)
- SHARKBITE Push-to-Connect Swivel Elbow, 1/2 in Tube Size, Brass, Brass (U280LF)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT07812S)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- GROHE Universal Lever Starlight Chrome (43550000)
- Bobrick Bathroom Safety Bars and Chairs