Shop All Bathroom Safety Bars and Chairs
Bobrick
B-6806.99X42 42'' Handicapped Restroom Grab Bar with Peened Grip
Mfr # 179B68069942
Zoro # G511593821
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B68069942
- Zoro # G511593821
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Help ensure that all of your guests feel accommodated with this stainless steel Bobrick B-6806.99X42 42'' handicap straight grab bar with peened grip. Ideal for use in showers bathroom stalls and baths this Bobrick grab bar features a peened no-slip gripping surface making sure your guests have the safest grip even with wet and soapy hands. This is because it's made with 18-gauge type 304 satin-finish stainless steel tubing this grab bar ensures durability and corrosion resistance. With the ability to support up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. This bar comes with a snap on cover to conceal the 1/8'' thick stainless steel mounting flange. The cover is 22-gauge type 304 stainless steel with satin finish 3 1/4'' in diameter. ADA Compliant this grab bar is handicapped accessible making it usable for all guests.Overall Dimensions:Length: 42''Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N114014)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 160 (83216)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- ARC Newel Handrail v Left Hand 1.75 Inch Dia 28 Inch L (01745L)
- Bobrick Bathroom Safety Bars and Chairs