Shop All Bathroom Safety Bars and Chairs
Bobrick
B-6806.99X36 36'' Handicapped Restroom Grab Bar with Peened Grip
Mfr # 179B68069936
Zoro # G811593675
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B68069936
- Zoro # G811593675
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
This stainless steel Bobrick B-6806.99X36 36'' straight grab bar with peened grip offers additional comfort and accessibility to your patrons in your venue's restroom. Constructed of 18-gauge type 304 satin-finish stainless steel tubing this grab bar ensures durability and corrosion resistance. Ideal for use in areas exposed to moisture and water this Bobrick grab bar features a peened no-slip gripping surface making sure your guests have the safest grip even with wet and soapy hands. With the ability to support up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. This bar comes with a snap on cover to conceal the 1/8'' thick stainless steel mounting flange. The cover is 22-gauge type 304 stainless steel with satin finish 3 1/4'' in diameter. ADA Compliant this grab bar is handicapped accessible making it usable for all guests.Overall Dimensions:Length: 36''Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8353E038 (222641)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/8 in Pipe Size (8040H006)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25NL)
- PULSE SHOWERSPAS Shower System, Oil Rubbed Bronze, Wall (1011-ORB-1.8GPM)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- KOHLER 44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar (14565-BS)
- Bobrick Bathroom Safety Bars and Chairs