Shop All Bathroom Safety Bars and Chairs
Bobrick
B-6806.99X24 24'' Handicapped Restroom Grab Bar with Peened Grip
Mfr # 179B68069924
Zoro # G211593725
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B68069924
- Zoro # G211593725
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Make your restrooms safer and more comfortable for your guests with this stainless steel Bobrick B-6806.99X24 24'' straight grab bar with peened grip. Constructed of 18-gauge type 304 stainless steel with satin-finish tubing this handicap grab bar ensures durability and resistance to corrosion. Ideal for use in damp areas like showers bathroom stalls and baths this Bobrick grab bar features a peened no-slip gripping surface area making sure your guests have the safest grip even with wet hands. It can support up to 900 lbs. too making this sturdy bar a great choice. It's also versatile in how it can be setup because it can be installed horizontally or vertically depending on your venues needs and gives a 1 1/2'' clearance from the wall. This bar comes with a snap on cover to conceal the 1/8'' thick stainless steel mounting flange. The cover is 22-gauge type 304 stainless steel with satin finish 3 1/4'' in diameter. ADA Compliant this grab bar is handicapped accessible making it usable for all guests.Overall Dimensions:Length: 24''Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- ERIE Ag13A01A 24V On/Off 2 Position (AG13A01A)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- LEGEND VALVE 1" SS INSERT TEES (312-105SS)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- DELTA Bathsafety 36"" Traditional Decorative Ada Grab Bar (41636-PN)
- Bobrick Bathroom Safety Bars and Chairs