Shop All Bathroom Safety Bars and Chairs
Bobrick
B-6806.99X18 18'' Handicapped Restroom Grab Bar with Peened Grip
Mfr # 179B68069918
Zoro # G111593658
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B68069918
- Zoro # G111593658
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Give your patrons better accessibility comfort and peace of mind in your venue's restroom with this Bobrick B-6806.99X18 18'' straight grab bar with a peened grip. Made with 18-gauge type 304 satin-finish stainless steel tubing this handicap grab bar is durable and corrosion resistant. Perfect for any wet area like showers bathroom stalls and baths this Bobrick grab bar features a peened no-slip gripping surface making sure your guests have the safest grip even with wet and soapy hands. Capable of supporting up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. This bar comes with a snap on cover to conceal the 1/8'' thick stainless steel mounting flange. The cover is 22-gauge type 304 stainless steel with satin finish 3 1/4'' in diameter. Handicapped accessible the grab bar is ADA Compliant making it usable for all guests.Overall Dimensions:Length: 18''Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015BSNP)
- JOHNS MANVILLE 2-1/2" x 48" L PVC Insulated Pipe Jacket (535434)
- SLOAN Valve Hy109A-1 Rb Housing Sub-Assembly Hyd Valve (3318005)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Union (U7334 3/4)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- Bobrick Bathroom Safety Bars and Chairs