Shop All Bathroom Safety Bars and Chairs
Bobrick
B-6806 Series 48'' Handicapped Restroom Grab Bar
Mfr # 179B6806X48
Zoro # G411593563
product price: $81.49
/ea
Free Shipping & Returns
$81.49
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
- Brand Bobrick
- MFR # 179B6806X48
- Zoro # G411593563
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
This Bobrick B-6806 Series 48'' handicap restroom grab bar is a straight stainless steel 1 1/2'' diameter bar with concealed mounting with a snap flange. It looks very sleek with its satin finish. Constructed of 18-gauge type 304 satin-finish stainless steel tubing this grab bar ensures durability and corrosion resistance. This is a great addition to any handicap stall in a public restroom or shower stall in a hotel shower. Keep your customers safe with this 48'' handicap restroom grab bar.
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
- COLDER 1/2" x 1/4" MNPT Inline Coupler (NS6D10008)
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- KOHLER Stand Pipe Sa (41489)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPT, Class 150 (ZUSA-PF-7448)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- Bobrick Bathroom Safety Bars and Chairs