Shop All Bathroom Safety Bars and Chairs
Bobrick
B-6806 Series 36'' Handicapped Restroom Grab Bar
Mfr # 179B6806X36
Zoro # G011593598
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B6806X36
- Zoro # G011593598
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
This Bobrick B-6806 Series 36'' handicap restroom grab bar is a straight stainless steel 1 1/2'' diameter bar with concealed mounting with a snap flange. Constructed of 18-gauge type 304 satin-finish stainless steel tubing these Bobrick grab bars ensure durability and corrosion resistance. Restroom grab bars are great additions to any handicap stall in a public restroom or in a hotel shower. Keep your customers safe with this 36'' handicap restroom grab bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-10)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 4m, 4mm Tube Size, Black (ZUSA-TF-PTC-538)
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- Bobrick Bathroom Safety Bars and Chairs