Shop All Bathroom Safety Bars and Chairs
Bobrick
B-5898.99 Stainless Steel 90 Degree Grab Bar with Satin Peened Finish
Mfr # 179B589899
Zoro # G511593838
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B589899
- Zoro # G511593838
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients and residents with limited mobility stay safe with this Bobrick B-5898.99 stainless steel 90 degree grab bar with satin peened finish! Great for hospitals or nursing homes install this grab bar in every bathroom to provide additional assistance. The innovative 90 degree angle gives the user additional support compared to strictly horizontal or vertical bars.This bar is made of durable 18-gauge stainless steel and mounts on to sturdy stainless steel concealed mounting flanges. Its 1 1/4'' diameter is comfortable for users to grab and hold with ease. When properly installed this bar can support up to 900 lb.Overall Dimensions:Width: 30''Depth: 1 1/4''Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 45 elbow, 3" x 3" (20658)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- TMG 1-1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20601TMG)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- ALFI BRAND Black Matte Arched Solid Surface Resin Bathroom / Shower Stool (ABST77BM)
- Bobrick Bathroom Safety Bars and Chairs