Shop All Bathroom Safety Bars and Chairs
Bobrick
B-5898 Stainless Steel 90 Degree Grab Bar with Satin Finish
Mfr # 179B5898
Zoro # G911593841
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B5898
- Zoro # G911593841
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients and residents with limited mobility stay safe with this Bobrick B-5898 stainless steel 90 degree grab bar with satin finish! Great for hospitals or nursing homes install this grab bar in every bathroom to provide additional assistance. The innovative 90 degree angle gives the user additional support compared to strictly a horizontal or vertical bar.This bar is made of durable 18-gauge stainless steel and mounts on to sturdy stainless steel concealed mounting flanges. Its 1 1/4'' diameter is comfortable for users to grab and hold with ease. When properly installed this bar can support up to 900 lb.Overall Dimensions:Width: 30''Depth: 1 1/4''Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- KOHLER Occasion Wallmount Handshower Bracket (27129-CP)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- Bobrick Bathroom Safety Bars and Chairs