Shop All Bathroom Safety Bars and Chairs
Bobrick
B-5806X36 36'' Stainless Steel Satin Finish Handicapped Restroom Grab Bar
Mfr # 179B5806X36
Zoro # G711593560
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B5806X36
- Zoro # G711593560
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Provide optimal comfort and accessibility to your patrons in your venue's restroom with this Bobrick B-5806X36 36'' stainless steel grab bar with snap flange. Constructed of 18-gauge type 304 satin-finish stainless steel tubing this grab bar ensures durability and corrosion resistance. With the ability to support up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. Snap-on flange covers easily attach to conceal mounting screws for a clean cut look so you don't have to sacrifice functionality for appearance! ADA Compliant this grab bar is handicapped accessible making it usable for all guests.Overall Dimensions:Length: 36''Diameter: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Unwind Freestanding 67” Oval Bath (96130-0)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-97)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 316 SS, 3" L (ZUSA-PF-15405)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- KINGSTON BRASS 38.81 L, Traditional, Brass, DR914360 Camelon 36" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR914360)
- Bobrick Bathroom Safety Bars and Chairs