Shop All Bathroom Safety Bars and Chairs
Bobrick
B-5806X24 24'' Stainless Steel Satin Finish Handicapped Restroom Grab Bar
Mfr # 179B5806X24
Zoro # G811593415
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179B5806X24
- Zoro # G811593415
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Provide optimal comfort and accessibility to your patrons in your venue's restroom with this Bobrick B-5806X24 24'' stainless steel grab bar with snap flange. Constructed of 18-gauge type 304 satin-finish stainless steel tubing this grab bar ensures durability and corrosion resistance. With the ability to support up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. Snap-on flange covers easily attach to conceal mounting screws for a clean cut look so you don't have to sacrifice functionality for appearance! ADA Compliant this grab bar is handicapped accessible making it usable for all guests.Overall Dimensions:Length: 24''Diameter: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Light Blue Cover (150A-LB)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- WINGITS 42" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS42)
- Bobrick Bathroom Safety Bars and Chairs