Shop All Bathroom Safety Bars and Chairs
Bobrick
B-5806X18 18'' Stainless Steel Satin Finish Handicapped Restroom Grab Bar
Mfr # 179B5806X18
Zoro # G911593452
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B5806X18
- Zoro # G911593452
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Provide optimal comfort and accessibility to your patrons in your venue's restroom with this Bobrick B-5806X18 18'' stainless steel grab bar with snap flange. Constructed of 18-gauge type 304 satin-finish stainless steel tubing this grab bar ensures durability and corrosion resistance. With the ability to support up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. Snap-on flange covers easily attach to conceal mounting screws for a clean cut look so you don't have to sacrifice functionality for appearance! ADA Compliant this grab bar is handicapped accessible making it usable for all guests.Overall Dimensions:Length: 18''Diameter: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-20)
- PARKER 1/4" A-LOK x SAE SS Male Straight Connector (4M1SC4-316)
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (950-PRJKCP)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (M962393-0020A)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- Bobrick Bathroom Safety Bars and Chairs