No Product Image Available

Bobrick

B-5806.99X42 42'' Handicapped Restroom Grab Bar with Peened Grip


product price: $77.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide optimal comfort and accessibility to your patrons in your venue's restroom with this Bobrick B-5806.99X42 42'' straight grab bar with peened grip. Constructed of 18-gauge type 304 satin-finish stainless steel tubing this grab bar ensures durability and corrosion resistance. Ideal for use in showers bathroom stalls and baths this Bobrick grab bar features a peened no-slip gripping surface making sure your guests have the safest grip even with wet and soapy hands. With the ability to support up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. This bar comes with a snap on cover to conceal the 1/8'' thick stainless steel mounting flange. The cover is 22-gauge type 304 stainless steel with satin finish 3 1/4'' in diameter. This grab bar is handicapped accessible and ADA Compliant making it usable for all guests.Overall Dimensions:Length: 42''Diameter: 1 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.