Shop All Bathroom Safety Bars and Chairs
Bobrick
B-5806.99X18 18'' Handicapped Restroom Grab Bar with Peened Grip
Mfr # 179B58069918
Zoro # G011593581
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B58069918
- Zoro # G011593581
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
The Bobrick B-5806.99X18 18'' handicapped restroom grab bar with peened grip helps give you and your patrons valuable peace of mind. Made from 18-gauge type 304 stainless steel tubing with satin finish this grab bar ensures durability and corrosion resistance. Ideal for use in showers bathroom stalls and baths this Bobrick grab bar features a peened no-slip gripping surface making sure your guests have the safest grip even with wet and soapy hands. With the ability to support up to 900 lb. this sturdy bar can be installed horizontally or vertically depending on your venues needs while also giving 1 1/2'' clearance from the wall. This bar comes with a snap on cover to conceal the 1/8'' thick stainless steel mounting flange. The cover is 22-gauge type 304 stainless steel with satin finish 3 1/4'' in diameter. ADA Compliant this grab bar is handicapped accessible making it usable for all guests.Overall Dimensions:Length: 18''Diameter: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2-1/2" (4385000270)
- DIXON Brass Legris Nylon/Brass Push-In, 1/4" Male 1/8, 1/4" Tube Size (31755611)
- CHEMTROL Ball Valve, 1" Pipe, Locking Lever Handle (NL94T5A)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- Bobrick Bathroom Safety Bars and Chairs