Shop All Bathroom Safety Bars and Chairs
Bobrick
B-580616 x 42 Vinyl-Coated 42'' Grab Bar with Snap Flange
Mfr # 179B58061642
Zoro # G011593635
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B58061642
- Zoro # G011593635
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients and residents with limited mobility stay safe with this Bobrick B-580616 x 42 vinyl-coated 42'' grab bar with snap flange! This bar features a water and corrosion-resistant antibacterial vinyl coating. Its concealed mounting flange provides superior durability for use in any hospital nursing home or commercial restroom.This grab bar features a durable zinc-plated nylon-coated steel pipe mounted on fiberglass reinforced nylon plates. For added comfort it stays warm to the touch while in use. This bar has a 450 lb. capacity when mounted properly.Overall Dimensions:Width: 42''Bar Diameter: 1 5/16''Height: 3 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-4215 NO LEAD METER CPLG (313-135NL)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. Reducing Female Sweat Adapter (EPXFS341)
- GREY PNEUMATIC 1/2"DR 8PC PIPE PLUG (1308P)
- ELKAY Pursuit Utility Faucet, Flexible Spout, Lever, Lustrous Steel (LK2500LS)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- Bobrick Bathroom Safety Bars and Chairs