Shop All Bathroom Safety Bars and Chairs
Bobrick
B-580616 x 24 Vinyl-Coated 24'' Grab Bar with Snap Flange
Mfr # 179B58061624
Zoro # G211593640
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B58061624
- Zoro # G211593640
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients and residents with limited mobility stay safe with this Bobrick B-580616 x 24 vinyl-coated 24'' grab bar with snap flange! This bar features a water and corrosion-resistant antibacterial vinyl coating. Its concealed mounting flange provides superior durability for use in any hospital nursing home or commercial restroom.This grab bar features a durable zinc-plated nylon-coated steel pipe mounted on fiberglass reinforced nylon plates. For added comfort it stays warm to the touch while in use. This bar has a 450 lb. capacity when mounted properly.Overall Dimensions:Width: 24''Bar Diameter: 1 5/16''Height: 3 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union Pvc Solvent Weld 1-1/4 (U-1250-S)
- BEMIS Toilet Seat, Without Cover, Plastic, Child, White (BB955CT)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Stainless (41942-SS)
- Bobrick Bathroom Safety Bars and Chairs