Shop All Brushes
Bobrick
B-5446 Toilet Bowl Brush and Holder with Bright Polish Finish
Mfr # 179B5446
Zoro # G611594957
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Promote superior sanitation with this Bobrick B-5446 toilet bowl brush and holder with bright polished finish! This holder is made of durable 18-gauge stainless steel. It features a bright polished finish for a professional and appealing appearance in any office hotel or healthcare facility.Mount this holder to your restroom's wall for easy access while cleaning. The included toilet brush head has stainless steel threaded throughout for superior cleaning. The plastic liner in the holder is made of leak-proof molded polyethylene. This along with the water reservoir provides mess-free storing while holding the brush in an upright position when not in use.Overall Dimensions:Diameter: 4 1/16''Height: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WET & FORGET Liquid 10 L Mold, Moss, Algae, Mildew Remover, Jug (10597)
- NOBLES Rotary Brush, 24 In. Machine (1220204)
- REJUVENATE Leather and Vinyl Conditioner, Spray, 16oz (RJ16CD)
- WYPALL Microfiber Cloths, Reusable, 15 3/4x, PK24 (KCC 83610)
- DRILLBRUSH Drill Brush - Cleaning Supplies - Medium and Stiff Bristle Brush Kit (5in-S-GR-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-RWY-H-DB)
- TOUGH GUY Wire Scratch Brush, 7 in, 1 1/2 in trim, 1/2 in bristle length, 3x7 Rows, Plastic, 5 Pack (1VAG2)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- DRILLBRUSH Scrub Brush for Rotary Polisher â Round 7 Inch Black Ultra Stiff (7in-L-K-T-DB)
- WEILER 8" Utility Scrub Brush, Palmyra Fill, Short Handle, Wood Block (72086)
- LINZER Wire Brush W/Scraper 19x6 7 in. Wood Block (317)
- Bobrick Brushes