No Product Image Available

Bobrick

B-540 Surface-Mounted Multi Roll Toilet Tissue Dispenser and Utility Shelf


product price: $222.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Featuring a modern compact design this Bobrick B-540 surface-mounted multi roll toilet tissue dispenser and utility shelf with upward return front edge adds a sleek contemporary look to restrooms without monopolizing space. This toilet tissue dispenser is made of 14 gauge type 304 stainless steel with a trendy satin finish that hides everyday wear and tear. A 1/4'' upward return front edge prevents personal belongings from falling off the shelf making it easy to store cell phones wallets keys and small purses while the restroom is in use. At the same time the dispenser holds two toilet tissue rolls up to 4 1/4'' in diameter so your restrooms remain stocked longer than with a single toilet tissue dispenser. Rolls remain secured in the dispenser with 1/4'' diameter retaining pins yet are easy to remove and replace when the time comes.**This toilet tissue dispenser makes for easy operation by any user. It complies with one-hand operation and continuous paperflow requirements set forth by the ADA. It's recommended to be surface-mounted at a height of 22'' for universal / accessible design. With this toilet tissue dispenser you'll get the modern look you want with sleek lines and a smooth satin finish combined with the convenience your guests desire. Upgrade your restrooms today with this surface-mounted multi roll toilet tissue dispenser and utility shelf with upward return front edge.**Overall Dimensions:*Width: 11''*Depth: 3 3/4''*Height: 3 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.