No Product Image Available

Bobrick

B-527 TrimLineSeries Countertop Mounted Waste-Disposal Door with Satin Finish


product price: $293.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a convenient place to dispose of waste with this Bobrick B-527 TrimLineSeries mounted waste-disposal door with satin finish! This door has a 22-gauge stainless steel construction. It features a satin finish for a professional and appealing appearance in any office warehouse or healthcare facility.Install this door in the counter top of any restroom to provide users with a sanitary and convenient way to dispose of waste. This space-saving alternative to a trash can is great for elderly residents or those who may have trouble walking. Because it's built right into the counter users can simply wash their hands use a paper towel and drop it through the door without added walking or movement to locate a separate receptacle.For reliable repeat use the door is fitted with a full-length stainless steel piano hinge. Its heavy-duty spring-loaded design automatically returns the door to its normal horizontal position after use. As the door shuts tightly after use it locks away unsightly waste and odor. Plus a small symbol identifies the door as the proper area to dispose of waste.Overall Dimensions:Length: 12 3/4''Width: 6''Height: 2 1/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.