Shop All Bathroom Safety Bars and Chairs
Bobrick
B-5192 22 1/2'' Ivory Phenolic Folding Shower / Dressing Area Seat
Mfr # 179B5192
Zoro # G511633978
product price: $734.99
/ea
Free Shipping & Returns
$734.99
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
- Brand Bobrick
- MFR # 179B5192
- Zoro # G511633978
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients are comfortable and safe with this Bobrick B-5192 22 1/2'' ivory phenolic folding shower / dressing area seat! This seat features a tough water-resistant 5/16'' thick solid phenolic construction. Its durable stainless steel frame mounts against the wall for an unobtrusive and sturdy addition to any nursing home or hospital shower.This compact seat features 3 slots for optimal water drainage. Its self-locking mechanism ensures it stays in place while in use. When mounted properly this seat can hold up to 500 lb.Overall Dimensions:Width: 22 1/2''Depth: 15 13/16''
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
- CAMPBELL Nonadjustable Relief Valve, 1/2 In, 75 psi (RV2N-LF)
- RON-VIK Line Strainer, 1/2", FNPT (7221790)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- BANJO 1/4" Push Polypropylene Ball Valve Inline (LVPL025V)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- ENCORE 12" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4112-Q)
- Bobrick Bathroom Safety Bars and Chairs